Apex Tool Group
1/2 in Drive, 5/8" SAE Socket
Mfr # RP-520
Zoro # G6104113
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Adaptor
- SAE or Metric SAE
- Overall Length 1 1/2 in
- Material Alloy Steel
- Size 5/8"
Explore More Products
- APEX TOOL GROUP 12 Pt Long Pattern Combi Wre 1 7/16 81817
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points MHA-4108
- APEX TOOL GROUP 1/2" Square Drive, 18mm Metric Socket, 6 Points 18MM25
- APEX TOOL GROUP Mm 3/8Dr 6Mm Hex Socket 518533
- APEX TOOL GROUP 12 Pt Long Pattern Satin Combi Wre 1-5/8 81818
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points MB-10MM21
- APEX TOOL GROUP 3/8 Dr 12 Pt Socket 22Mm 80598
- APEX TOOL GROUP 1/2" DR 1-1/2" SOCKET GWR80686
- APEX TOOL GROUP 1 in Drive, 7/8" SAE Socket RP-828
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length J4766
- BETA TOOLS USA 910BC1010 Sockets and 2 Accessories BTA009100910
- Apex Tool Group Sockets