Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Socket Extensions
      10. /
      11. 3/8 Dr Bolt Biter Extract Soc 14Mm (-9/16)
      Shop All Socket Extensions
      Apex Tool Group

      3/8 Dr Bolt Biter Extract Soc 14Mm (-9/16)

      • Zoro #: G4646994
      • Mfr #: 84768
      Hover or click to zoom Tap to zoom
      Key Features
      • Item: Socket Extension
      See full product details
      $19.00

      Subtotal: $19.00
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Apex Tool Group
      • MFR #
        84768
      • Zoro #
        G4646994
      • Country of Origin
        China
      • Category Socket Extensions

      Details

      Item Socket Extension
      Is something inaccurate or missing? Help us improve our product information
      3/8 Dr Bolt Biter Extract Soc 14Mm (-9/16)

      Explore more

      • APEX TOOL GROUP EXTENSION 1/4" DR 6" GWR81116
      • APEX TOOL GROUP MM 12 DR 3 Extension 120740
      • APEX TOOL GROUP Mm 3/8Dr 10" Extension 105015
      • APEX TOOL GROUP MM 38DR 3 Extension 104984
      • APEX TOOL GROUP MM 34DR 8 Extension 350025
      • APEX TOOL GROUP SKT E-18 1/2" DR EXT TORQUE GWR80669D
      • APEX TOOL GROUP EXTENSION 3/8" DR LOCKING 6" GWR81251
      • APEX TOOL GROUP EXTENSION 1/2" DR CHRM 3 PC GWR81300
      • APEX TOOL GROUP EXTENSION 1/4" DR 2" GWR81101
      • KO-KEN TOOLS Extension Bar 250mm Hole type 3/8 Sq. Drive 13760-250
      • WILLIAMS Williams Socket Extension, 5/8", 6Pt, 3/8" D, 4" ISFXT420
      • Apex Tool Group Socket Extensions

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc