Apex Tool Group
Apex Tools Group 373826 0.5 in. Keyless Drill Chuck
- Zoro #: G104146076
- Mfr #: 373826

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $58.49
Apex Tool Group #373826 Specifications
- Zoro #: G104146076
- Mfr #: 373826
- Country of Origin (subject to change): China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Keyless Drill Chuck
- Size: 0.5"
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Apex Tool Group #373826
Explore more
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC DCD991P2/DWST17820
- ROCKWELL DRILL/DRIVER LI-ION 12V 3/8IN SS2102
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD792B/DCB203
- COMMERCIAL Cordless Lithium-Ion Drill Kit HJP004
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool DCD792B
- MILWAUKEE 3/8 in, 12V DC Cordless Drill 2407-22, 48-11-2460
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC DCD740C1/DWA2T35IR
- MILWAUKEE M12 FUELâ„¢ Cordless Installation Drill/Driver (Tool-Only) 2505-20
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing 940928GOT
- Apex Tool Group Cordless Tools