Shop Alternate Products
This Product is Discontinued
Apex Tool Group
Soc 17Mm 3/8D 6Pt, 532170GR (Discontinued)
Mfr # 532170GR
Zoro # G4652646
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Drive Type 6 Point
- Fastener Size 17 mm