Skip to Main Content
customer-service Help
Apex Tool Group Llc

Socket Set, SAE, 8 pcs

Apex Tool Group  Llc Socket Set,  SAE,  8 pcs 80713
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.22
  • Drive Size: 1/2"
  • Measurement Type: SAE
  • Finish: Full Polish Chrome
See full product details
Out of Stock
Total: $101.22

Apex Tool Group Llc #80713 Specifications

  • Drive Size: 1/2"
  • Measurement Type: SAE
  • Finish: Full Polish Chrome
  • SAE or Metric: SAE
  • Number of Pieces: 8
  • Includes: (8) Set Includes: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16",
  • Material: Alloy Steel
  • Item: Socket Set
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

8Pc 1/2 Dr 12Pt Deep Sae Socket Set

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Apex Tool Group Llc #80713