Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Heating & Cooling
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Socket Extensions
      10. /
      11. Mm 3/8Dr 10" Extension
      Shop All Socket Extensions
      Apex Tool Group

      Mm 3/8Dr 10" Extension

      • Zoro #: G206881554
      • Mfr #: 105015
      Hover or click to zoom Tap to zoom
      $14.09

      Subtotal: $14.09
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      Free 30-Day Returns Free 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Product Information |
      • Reviews

      Frequently Bought Together

      • Brand Apex Tool Group
      • MFR #
        105015
      • Zoro #
        G206881554
      • UPC #
        52088056745
      • Country of Origin
        China
      • Category Socket Extensions

      Details

      Package Quantity 1
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • APEX TOOL GROUP Mm 1/2"Dr 5"Extension 105312
      • APEX TOOL GROUP Mm 1/4" Dr 4" Extension 120738
      • APEX TOOL GROUP 8Pc 1/4 And 3/8 Dr Bolt Biter Extr Soc 84782
      • APEX TOOL GROUP Mm 3/8" Dr 5" Extension 120830
      • APEX TOOL GROUP 28Pc 1/4 And 3/8 Dr Bolt Biter Ext Soc 84784
      • APEX TOOL GROUP Mm 3Pc Wobble Extension 207293
      • APEX TOOL GROUP SKT EXTRACTION 3/8 DR 17MM GWR84773
      • APEX TOOL GROUP EXTRACTION SKT SET 5PC 1/2" DR GWR86070
      • APEX TOOL GROUP EXTENSION 1/4" DR 2" GWR81101
      • TEKTON 3/8 Inch Drive x 3 Inch Extension SHA11103
      • STAHLWILLE TOOLS 12, 5 mm (1/2") VDE extension Size3 L.93 mm 13420001
      • Apex Tool Group Socket Extensions

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc