Apex Tool Group
SKT 3/8" DR 18MM 6PT DEEP
- Zoro #: G802017449
- Mfr #: GWR80400
Key Features
- Package Quantity: 1
$8.35
Must order in multiples of 2
Subtotal: $16.70
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APEX TOOL GROUP SKT 1/4 DR 15MM 6 PT FLEX GWR80261
- APEX TOOL GROUP SKT 3/8 DR 7/8 6PT STD GWR80360
- APEX TOOL GROUP SOCKET STD 3/8" DR 12MM 12 POINT GWR80488
- APEX TOOL GROUP Mm1/4Dr 11Mm Deepsocket 213652
- APEX TOOL GROUP SKT 1/4"DR 9/16" 6 PT FLEX GWR80268
- APEX TOOL GROUP SKT STD 1/2" DR 6 POINT GWR80611
- APEX TOOL GROUP SKT 3/8" DR 6PT 9MM MID LENGTH GWR80391S
- APEX TOOL GROUP 1/2" DR 13/16 SOCKET GWR80793
- APEX TOOL GROUP Mm 1/2"Dr 36Mm Socket 518966
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket SHD23032
- STANDARD IGNITION Multi-Function Socket, S-876 S-876
- Apex Tool Group Sockets