Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Abrasives & Polishers
  • Power Transmission
  • Janitorial & Cleaning Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Skt 3/8"DR Spark Plug Serv 3pc Kit
      Shop All Sockets
      Apex Tool Group

      Skt 3/8"DR Spark Plug Serv 3pc Kit

      • Zoro #: G702018591
      • Mfr #: GWR41740
      $56.00

      Subtotal: $56.00
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Apex Tool Group
      • MFR #
        GWR41740
      • Zoro #
        G702018591
      • Country of Origin
        Taiwan, Province of China
      • Category Sockets

      Reviews of Apex Tool Group #GWR41740

      Explore more

      • APEX TOOL GROUP MM14DR 12mm DeepSocket 214505
      • APEX TOOL GROUP 3/4 DR 1 1/8 12PT STANDARD GWR80835D
      • APEX TOOL GROUP Mm 1/2"Dr 26Mm Socket 518764
      • APEX TOOL GROUP Mm 3/8Dr19Mm Deepsocket 120121
      • APEX TOOL GROUP Mm 3/8Dr12Mm Deepsocket 119800
      • APEX TOOL GROUP MM 12DR 112PT Socket 105452
      • APEX TOOL GROUP SKT DEEP 1/4 DR 12 PT 11MM GWR80238
      • APEX TOOL GROUP Mm 1/2"Dr 15/16" Socket TV1010218
      • APEX TOOL GROUP SKT 1/4" DR 8MM 6PT MID LENGTH GWR80143S
      • GREY PNEUMATIC SKT #5 SPLINE X 2-1/16" STANDARD IM GP5066R
      • SK HAND TOOLS SKT CHRM 3/8 DR ST12PT 16MM SK2316
      • Apex Tool Group Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc