Apex Tool Group
SOCKET STD 3/8" DR 12MM 12 POINT
- Mfr # GWR80488
- Zoro # G501956131
$4.85
/eaSold in multiples of 2 for $9.70
Subtotal: $9.70
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APEX TOOL GROUP Mm 1/2" 18Mm Met Socket 120711
- APEX TOOL GROUP Mm 3/8Dr 5/8Deep Socket 119669
- APEX TOOL GROUP Mm3/8Dr1/4 Hexbitsocket 123653
- APEX TOOL GROUP SKT CHROME SHALLOW 3/8"DR 1" 12 POINT GWR80769
- APEX TOOL GROUP 1 in Drive, 5/8" SAE Socket RP-820
- APEX TOOL GROUP SOCKET STD 3/8" DR 6PT 11MM GWR80379
- APEX TOOL GROUP SKT DEEP 1/4 DR 12 PT 11MM GWR80238
- APEX TOOL GROUP SKT STD 1/4" DR 6PT 11MM GWR80133
- APEX TOOL GROUP DEEP SKT 3/8 DR 3/4 6PT CNTCDDS31N
- APEX TOOL GROUP Mm 3/8Dr 18Mmsocket 529743
- WESTWARD 1/4 in Drive, 1/2" Spline SAE Socket, 12 Points 33M325
- Apex Tool Group Sockets & Ratchets