Apex Tool Group
WRENCH, ADJ, BLK, TAPERED, HANDLE, 18",
- Zoro #: G1256474
- Mfr #: AT118
Hover or click to zoom Tap to zoom
Help us improve our
product images
$155.80
Subtotal: $155.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #AT118 Specifications
- Zoro #: G1256474
- Mfr #: AT118
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Apex Tool Group #AT118
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP Apex Tool Group 81634 10Mm Combination Stubby Wrench KD81634
- APEX TOOL GROUP AT115 15" BLACK ADJ WRENCH AT115
- APEX TOOL GROUP Adjustable Pin Spanner Wrench - 4-1/2 - 6-1/4 (3 81865
- APEX TOOL GROUP AT112 12 BLACK ADJ WRENCH", AT112
- APEX TOOL GROUP WRENCH, CHROME, ADJ, CUSHION GRIP, 8", AC28CBK
- APEX TOOL GROUP Adj Wrench Set 6/10" Chrome Cush Grip AC2610CVS
- WILLIAMS Williams Adjustable Wrench, Chrome, 24" 13424A
- ALLIED ADJUSTABLE WRENCH 6""L 51051
- APEX TOOL GROUP-ASIA 8" Adj Wrench JK160212
- MASTER MECHANIC Master Mechanic 253808 7 in. Adjustable Block Plane; Black 253808
- CRESCENT Wrench Adjustable 2Pc AC2610VS
- Apex Tool Group Wrenches