Apex Tool Group
WRENCH, ADJ.CHROME, CUSH.GRIP 15",
- Zoro #: G1255214
- Mfr #: AC115C
Hover or click to zoom Tap to zoom
Help us improve our
product images
$109.02
Subtotal: $109.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #AC115C Specifications
- Zoro #: G1255214
- Mfr #: AC115C
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Apex Tool Group #AC115C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP WRENCH, CUSH GRIP, 10", 833092
- APEX TOOL GROUP WRENCH, CHROME, ADJ, CUSHION, GRIP, 4", AC24CBK
- APEX TOOL GROUP Adj. Wrench, 3/4 in.Sz, 5/8 in. Socket D SA-404-1PK
- APEX TOOL GROUP Adj. Wrench, 5/8 in.Sz, 5/8 in. Socket D SA-320-1PK
- APEX TOOL GROUP Adj. Wrench, 5/16in.Sz, 5/16in. Socket D SA-120-1PK
- APEX TOOL GROUP WRENCH, CHROME, ADJ, CUSHION GRIP, 6", AC26CBK
- URREA 16" Structural Adjustable Wrench 724G
- PRO-GRADE TOOLS Wrenches, 8", Adjustable 15008
- CS UNITEC Non Sparking Adjustable Wrench, 6in/150mm, Beryllium Copper EX501-6B
- OTC Wr 1-1/2 X 4 Hk Span 885
- SHURTAPE Duct Tape, Black, 48mmx55m, Light DutyPK24 P- 672
- Apex Tool Group Adjustable Wrenches