Apex Tool Group
WRENCH, BLACK, ADJ, CUSHION GRIP, 8",
- Zoro #: G1259913
- Mfr #: AT28CBK
Hover or click to zoom Tap to zoom
Help us improve our
product images
$23.14
Must order in multiples of 5
Subtotal: $115.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #AT28CBK Specifications
- Zoro #: G1259913
- Mfr #: AT28CBK
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Apex Tool Group #AT28CBK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP Adj. Wrench, 7/16in.Sz, 1/2 in. Socket D SA-123-1PK
- APEX TOOL GROUP AT112 12 BLACK ADJ WRENCH", AT112
- APEX TOOL GROUP WRENCH, BLACK, ADJ, CUSHION GRIP, 12", AT212CBK
- APEX TOOL GROUP Adj. Wrench, 7/32 in. Socket D, Oiled SA-219-1PK
- APEX TOOL GROUP Adj. Wrench, 41/64 in. Socket D, Oiled SA-406-1PK
- APEX TOOL GROUP WRENCH, CHROME, ADJ, 6", 833082
- PROFERRED 24" Standard Adjustable Wrench, Phosphate Finish T05009
- TITAN WRENCH 8" STUBBY ADJUSTABLE TL11060
- STANLEY WRENCH ADJUSTABLE 6"" 87-367
- APEX TOOL GROUP-ASIA 8" Adj Wrench JK160212
- PROSKIT VDE Insulated 12" Adj Wrench, 1000V HW-V612
- Apex Tool Group Wrenches