Apex Tool Group
WRENCH, CHROME, ADJ, 8",
- Zoro #: G5225088
- Mfr #: 833085
Hover or click to zoom Tap to zoom
Help us improve our
product images
$30.15
Must order in multiples of 5
Subtotal: $150.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #833085 Specifications
- Zoro #: G5225088
- Mfr #: 833085
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Apex Tool Group #833085
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP Apex Tool Group 81634 10Mm Combination Stubby Wrench KD81634
- APEX TOOL GROUP WRENCH, CUSH GRIP, 10", 833092
- APEX TOOL GROUP Wr 14Mm Opn End Crft Gw Belt 368082
- APEX TOOL GROUP SET, CHROME ADJ WRENCH, (6, 8.10"), 833088
- APEX TOOL GROUP WRENCH, CHROME, ADJ, CUSHION GRIP, 12", AC212CBK
- APEX TOOL GROUP AC124 24 CHROME ADJ WRENCH", AC124
- PROTO Adjustable Wrench, Alloy Steel, 6.33 in L J706SLA
- WRIGHT TOOL WRENCH ADJUSTABLE 24" CH WR9AC24
- STANLEY Bi-Material Adjustable Wrench – 7" 90-947
- STANLEY Adjustable Wrench 8 Grip POJ708GB
- BIG END PERFORMANCE -3AN TO -8AN ADJUSTABLE ALUMINUM WRENCH 41080
- Apex Tool Group Adjustable Wrenches