Apex

Torq Set Bit 5/16 1 Oz

Apex Torq Set Bit 5/16 1 Oz 212-1/4A-ACR
Hover or click to zoom Tap to zoom
$15.10
  • Bit Style: Torq
  • Fastening Tool Item: Socket Bit
  • Hex Shank Size: 5/16"
  • Item: Torq Set Bit 5/16 1 Oz
  • SAE or Metric: SAE, Metric
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $15.10

Apex #212-1/4A-ACR Specifications

  • Bit Style: Torq
  • Fastening Tool Item: Socket Bit
  • Hex Shank Size: 5/16"
  • Item: Torq Set Bit 5/16 1 Oz
  • SAE or Metric: SAE, Metric
  • Country of Origin (subject to change): United States

Description

Torq Set Bit 5/16 1 Oz

Reviews of Apex #212-1/4A-ACR