Apex
Torsion Bit, Metric, 1/4", Hex, 3mm, 1", PK5
- Zoro #: G7443554
- Mfr #: 185-3MM-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 3mm
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 in
- Single End/Double End: Single End
$30.95
Pk of 5, $6.19/ea
Subtotal: $30.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APEX Bit 1/4 Hex Drv Power No2 Ph 492-ACR2X
- APEX Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 445-3X-5PK
- APEX Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 440-TX-30X-5PK
- APEX Apex Utica 071-4930X 0.25 in. Phillips No. 3 Hex Power Drive Bit 071-4930X
- APEX Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 440-2-ACR2X-5PK
- APEX Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4" HTN-B-1-1PK
- APEX Torx Tip No60 5/8 Dr SZ-TX-60-A
- APEX Insert Bit, 1/4" Shank, Hex 49-TX-30I
- APEX Socket, Cvrd 1/4 Sq Dr 13mm Hex 45mm OAL NC-MB-13MM21
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, 3/4", 1-9/16" SZ-34-A
- BETA Socket Driver TX Head Screw, T70 9200541
- Apex Screwdriver Bits