Apex
Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5
- Zoro #: G7518786
- Mfr #: 440-1I-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #1
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 in
- Single End/Double End: Single End
$4.77
Pk of 5, $0.95/ea
Subtotal: $4.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #440-1I-5PK Specifications
- Zoro #: G7518786
- Mfr #: 440-1I-5PK
- UPC #: 697099275190
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #1
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Finish: Unfinished
- Point Size: #1
- For Use With: Bit Holder
- Overall Length: 1"
- SAE or Metric: SAE
- Impact Rated: Yes
- Shank Size: 1/4"
- Item: Insert Bit
- Tip Size: #1
- Material: S2 Steel
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Reviews of Apex #440-1I-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Bit 1/4 Hex Drv Power 038 326-3X
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-05-6-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-05-5-5PK
- APEX Bit 1/4 Hex Drv Insert No10 440-TX-10X
- APEX 3 1/4 In Sq Dr Bit HTS-3
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 325-1X-5PK
- APEX Insert Bit, 1/4" Shank, Hex 49J-2P2P-75MMR
- APEX Bit 5/16 Hex Drv Insert No.4. Tri-Wing TWE-4
- APEX Bit 5/16 Hex Drv Power No.8. Tri-Wing TWA-8
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 493-B-PZDX-5PK
- COOPER TOOLS 1/4 HEX POWER SQ AP1953-3X
- Apex Screwdrivers and Nutdrivers