Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #4, 1-5/16", PK5
- Zoro #: G7464527
- Mfr #: 440-4X-5PK
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #4
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 5/16 in
- Single End/Double End: Single End
$27.90
Pk of 5, $5.58/ea
Ships from United States
Subtotal: $27.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #440-4X-5PK Specifications
- Zoro #: G7464527
- Mfr #: 440-4X-5PK
- UPC #: 697099276432
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #4
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 5/16 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Impact Rated: Yes
- Overall Length: 1-5/16"
- SAE or Metric: SAE
- Point Size: #4
- Item: Insert Bit
- Finish: Unfinished
- Shank Size: 1/4"
- For Use With: Bit Holder
- Tip Size: #4
- Material: Steel
- Country of Origin (subject to change): United States
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #4, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 5/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Reviews of Apex Tool Group #440-4X-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 492-AR-5PK
- APEX TOOL GROUP Socket Bit, 1/4 in. Dr, #1 Phillips, PK5 821PT-5PK
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 12mm Hex, PK5 SZ-5-7-12MM-5PK
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" 858PT-1PK
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 321-WX-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 440-TX-10-W-5PK
- APEX TOOL GROUP Bit 5/16 Hex Insert # 7mm Hex Oal 1.312 315-7MM
- APEX TOOL GROUP Bit 7/16 Hex Drv Insert # 1/2 SQ Oal1 P-1416
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No.4. Tri-Wing TWE-4
- KO-KEN TOOLS Bit TORX T25H 70mm 1/4 Hex Drive 121T.70-T25H
- VEGA INDUSTRIES Slotted 1-2 Insert Bit x 1 125F02A
- Apex Tool Group Screwdriver Bits