Apex
Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5
- Zoro #: G2494676
- Mfr #: 185-10X-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 9/64 in
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 in
- Single End/Double End: Single End
$21.09
Pk of 5, $4.22/ea
Subtotal: $21.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APEX Socket Bit, 3/8 in. Dr, 5/32 in. Hex, PK5 SZ-11-5PK
- APEX Bit, 1/4 Hex Pwr Dr 6mm Hex 1-15/16" 49mm AM-6MM
- APEX Torsion Bit, Metric, 5/8", Hex, 19mm, PK5 SZ-10-19MM-5PK
- APEX Socket Bit, 3/8 in. Dr, 8mm Hex, PK5 SZ-3-7-8MM-5PK
- APEX Insert Bit, #1 491-B-SFX
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK250 492-AX-250PK
- APEX Sckt 1/2 Fmale Sq Drv 1 3/16 5338
- APEX Bit 1/4 Hex Drv Insert No.6. Tri-Wing TWD-6
- APEX Insert Bit, 1/4" Shank, Hex 49-B-TX-10
- IRWIN PHILLIPS BIT #2 X 1""L 2P 3510472C
- BONDHUS Prohold Hex Bit 6In 5/16In 43613
- Apex Screwdrivers and Nutdrivers