Apex

Torsion Bit, SAE, 5/16", Hex, T45, 1-1/4", PK5

Apex Torsion Bit, SAE, 5/16", Hex, T45, 1-1/4", PK5 480-45IPX-5PK
Hover or click to zoom Tap to zoom
  • Application - Tools: Power
  • Bit Style: Torx(R) Plus
  • Fastening Tool Tip Size: T45
  • Fastening Tool Item: Insert Bit
  • Shank Style: Hex
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 1 1/4 in
  • Single End/Double End: Single End
See full product details
$54.43
pkg. of 5 ($10.89/ea)

Subtotal: $54.43

Apex #480-45IPX-5PK Specifications

  • Application - Tools: Power
  • Bit Style: Torx(R) Plus
  • Fastening Tool Tip Size: T45
  • Fastening Tool Item: Insert Bit
  • Shank Style: Hex
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 1 1/4 in
  • Single End/Double End: Single End
  • Fastening Tool Material: S2 Steel
  • SAE or Metric: SAE
  • Point Size: T45
  • Shank Size: 5/16"
  • Finish: Unfinished
  • Item: Insert Bit
  • Impact Rated: Yes
  • For Use With: Bit Holder
  • Overall Length: 1-1/4"
  • Country of Origin (subject to change): United States

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T45, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5

Reviews of Apex #480-45IPX-5PK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.