Apex Tool Group
Torsion Bit, SAE, 7/16", Hex, 1/4", PK5
- Zoro #: G7444787
- Mfr #: P-1408-5PK
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Application - Tools: Power
- Bit Style: Square Recess
- Fastening Tool Tip Size: 1/4 in
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 7/16"
- Overall Bit Length: 1 1/4 in
- Single End/Double End: Single End
$55.38
Pk of 5, $11.08/ea
Subtotal: $55.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #P-1408-5PK Specifications
- Zoro #: G7444787
- Mfr #: P-1408-5PK
- UPC #: 697099636649
- Application - Tools: Power
- Bit Style: Square Recess
- Fastening Tool Tip Size: 1/4 in
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 7/16"
- Overall Bit Length: 1 1/4 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Item: Insert Bit
- Impact Rated: Yes
- For Use With: Bit Holder
- Shank Size: 7/16"
- SAE or Metric: SAE
- Overall Length: 1-1/4"
- Point Size: 1/4"
- Finish: Unfinished
- Material: S2 Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size 1/4 in, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Reviews of Apex Tool Group #P-1408-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T40 Torx(R), PK5 834-TX40-2.95-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #3, PK5 403X-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 492-27X-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No.2. Tri-Wing TW-2
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/16", 1", PK5 185-00X-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-10-5PK
- APEX TOOL GROUP Torx Plus PT 55IP, 5/16 Hex Insert Drive 480-55IPX
- APEX TOOL GROUP Bit 5/16 Hex Drv Power No.8. Tri-Wing TWA-8
- APEX TOOL GROUP Bit 5/16 Hex Insert # 8mm Hex Oal 1.312 315-8MM
- URREA Insert Bit, Ph #2Â 1" Lg 1/4" 20040
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 DPH11P2
- Apex Tool Group Screwdrivers and Nutdrivers