Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 1-1/4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

  • Zoro #: G0521491
  • Mfr #: CCOBZBZZZAAZZ

$28.32 ($5.66/unit)

  • Temp. Range: -160 Degrees to 500 Degrees F
  • Head Width: 55/64"
  • Thread Type: UNC (Coarse)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Apm Hexseal #CCOBZBZZZAAZZ Specifications

  • Zoro #: G0521491
  • Mfr #: CCOBZBZZZAAZZ
Temp. Range: -160 Degrees to 500 Degrees F Head Width: 55/64"
Thread Type: UNC (Coarse) Fastener Finish: Plain
Fastener Length: 1-1/4" Screw Grade/Class: 18-8 (304)
Head Type: Hex Material Grade: 18-8
Fastener Thread Style: Fully Threaded Seal Type: O-ring
Thread Style: Fully Threaded Cap Screw Type: Hex Head Cap Screw
Dia./Thread Size: 1/2"-13 Min. Thread Length: 1-1/4"
Fastener Thread Type: UNC (Coarse) Item: Hex Head Cap Screw
Seal Material: Silicone Rubber System of Measurement: Inch
Tensile Strength: 70,000 psi Basic Material: Stainless Steel
Rockwell Hardness: B70 Fastener Thread Direction: Right Hand
Fastener Industry Standards: RoHS Compliant Thread Direction: Right Hand
Head Height: 5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 55/64 In., Package Quantity 5

Reviews of Apm Hexseal #CCOBZBZZZAAZZ