1/2"-13 x 3" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

APM HEXSEAL| Zoro #: G1427903| Mfr #: CCOBZZZZZAAZZT

$44.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)Thread Direction: Right HandSeal Material: Silicone Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427903 Mfr #: CCOBZZZZZAAZZT
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Seal Material: Silicone RubberMin. Thread Length: 1-1/4"
Basic Material: Stainless SteelDia./Thread Size: 1/2"-13
Temp. Range: -160 Degrees to 500 Degrees FHead Type: Hex
Seal Type: O-ringFastener Finish: Plain
Item: Hex Head Cap ScrewHead Width: 55/64"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Screw Industry Standards: RoHS CompliantRockwell Hardness: B70
Head Height: 5/16"Tensile Strength: 70,000 psi
Fastener Length: 3"Screw Grade/Class: 18-8 (304)
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 55/64 In., Package Quantity 5

Reviews