1/4"-20 x 1-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

APM HEXSEAL| Zoro #: G2416653| Mfr #: CCKEZEZZZAAZZ

$17.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchSeal Material: Silicone RubberFastener Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416653 Mfr #: CCKEZEZZZAAZZ
System of Measurement: InchSeal Material: Silicone Rubber
Fastener Length: 1-1/2"Thread Style: Partially Threaded
Dia./Thread Size: 1/4"-20Temp. Range: -160 Degrees to 500 Degrees F
Screw Grade/Class: 18-8 (304)Seal Type: O-ring
Fastener Finish: PlainBasic Material: Stainless Steel
Head Height: 5/32"Head Type: Hex
Item: Hex Head Cap ScrewRockwell Hardness: B70
Thread Direction: Right HandMin. Thread Length: 3/4"
Head Width: 1/2"Thread Type: UNC (Coarse)
Tensile Strength: 70,000 psiCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 1/2 In., Package Quantity 5

Reviews