Apm Hexseal
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 5 PK
Mfr # CCKEZBZZZAAZZ
Zoro # G0659477
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1/2 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material 18-8 Stainless Steel
Explore More Products
- APM HEXSEAL Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK CCOBZZZZZAAZZV
- APM HEXSEAL Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 5 PK CCKERZZZZAAZZ
- APM HEXSEAL Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 5 PK CCOBZBZZZAAZZ
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK M04161.180.0080
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 100 PK 05382
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK M04110.120.0030
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK 39144
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L, 10 PK M51000.080.0180
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK N01200.062.0250
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK U01200.100.0450
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK N04100.043.0600
- Apm Hexseal Hex Head Cap Screws