BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4"-20 x 1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

APM HEXSEAL| Zoro #: G2109554| Mfr #: CCKENZZZZAAZZ

$12.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1/2"Thread Direction: Right HandRockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109554 Mfr #: CCKENZZZZAAZZ
Fastener Length: 1/2"Thread Direction: Right Hand
Rockwell Hardness: B70Min. Thread Length: 1/2"
Head Height: 5/32"Tensile Strength: 70,000 psi
Head Width: 1/2"Item: Hex Head Cap Screw
Fastener Finish: PlainSeal Material: Silicone Rubber
Head Type: HexThread Style: Fully Threaded
Screw Grade/Class: 18-8 (304)Dia./Thread Size: 1/4"-20
Temp. Range: -160 Degrees to 500 Degrees FSeal Type: O-ring
System of Measurement: InchThread Type: UNC (Coarse)
Basic Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 1/2 In., Head Height 5/32 In., Head Width 1/2 In., Package Quantity 5

Reviews