PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4"-20 x 2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

APM HEXSEAL| Zoro #: G2220522| Mfr #: CCKEZGZZZAAZZMC

$12.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap ScrewSeal Material: Silicone RubberThread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220522 Mfr #: CCKEZGZZZAAZZMC
Item: Hex Head Cap ScrewSeal Material: Silicone Rubber
Thread Direction: Right HandRockwell Hardness: B70
Head Width: 1/2"Screw Grade/Class: 18-8 (304)
Fastener Finish: PlainTemp. Range: -160 Degrees to 500 Degrees F
Tensile Strength: 70,000 psiHead Type: Hex
Fastener Length: 2"Thread Style: Partially Threaded
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Head Height: 5/32"Min. Thread Length: 3/4"
Dia./Thread Size: 1/4"-20Seal Type: O-ring
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 1/2 In., Package Quantity 5

Reviews