PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4"-20 x 1" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

APM HEXSEAL| Zoro #: G2120386| Mfr #: CCKEVZZZZAAZZ

$9.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Style: Fully ThreadedHead Height: 5/32"Screw Grade/Class: 18-8 (304)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120386 Mfr #: CCKEVZZZZAAZZ
Thread Style: Fully ThreadedHead Height: 5/32"
Screw Grade/Class: 18-8 (304)Seal Material: Silicone Rubber
Dia./Thread Size: 1/4"-20Fastener Length: 1"
Basic Material: Stainless SteelScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B70Thread Direction: Right Hand
Thread Type: UNC (Coarse)Tensile Strength: 70,000 psi
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Head Type: HexMin. Thread Length: 3/4"
Temp. Range: -160 Degrees to 500 Degrees FHead Width: 1/2"
Seal Type: O-ringFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 1/2 In., Package Quantity 5

Reviews