3/8"-16 x 2-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

APM HEXSEAL| Zoro #: G0416157| Mfr #: CCMCZZZZOAAZZ

$18.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)Head Height: 15/64"Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416157 Mfr #: CCMCZZZZOAAZZ
Thread Type: UNC (Coarse)Head Height: 15/64"
Basic Material: Stainless SteelMin. Thread Length: 1"
Head Width: 41/64"Item: Hex Head Cap Screw
Fastener Length: 2-1/2"Rockwell Hardness: B70
Thread Direction: Right HandSeal Type: O-ring
Thread Style: Partially ThreadedTemp. Range: -160 Degrees to 500 Degrees F
Fastener Finish: PlainDia./Thread Size: 3/8"-16
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Screw Grade/Class: 18-8 (304)Head Type: Hex
Tensile Strength: 70,000 psiSeal Material: Silicone Rubber
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 41/64 In., Package Quantity 5

Reviews