5/16"-18 x 1" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

APM HEXSEAL| Zoro #: G1262186| Mfr #: CCLDVZZZZAAZZ

$32.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap ScrewSeal Material: Silicone RubberThread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262186 Mfr #: CCLDVZZZZAAZZ
Item: Hex Head Cap ScrewSeal Material: Silicone Rubber
Thread Direction: Right HandRockwell Hardness: B70
Head Width: 37/64"Screw Grade/Class: 18-8 (304)
Fastener Finish: PlainTemp. Range: -160 Degrees to 500 Degrees F
Tensile Strength: 70,000 psiHead Type: Hex
Fastener Length: 1"Thread Style: Fully Threaded
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Head Height: 13/64"Min. Thread Length: 7/8"
Dia./Thread Size: 5/16"-18Seal Type: O-ring
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 37/64 In., Package Quantity 5

Reviews