PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Push Button Boot, 5/8-24NEF, Gray

APM HEXSEAL| Zoro #: G1712487| Mfr #: N3040 2

$3.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Push Button BootMaterial: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712487 Mfr #: N3040 2
Color: GrayItem: Push Button Boot
Material: RubberResists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
Width: 3/4"Height: 39/64"
Thread Size: 5/8-24NEFFor Use With: IP66/68 Rated Pushbutton-Actuated Switches
Includes: -Inside Dia.: 33/64"
Country of Origin (subject to change): United States

Description

Push Button Boot, Thread Size 5/8-24NEF, Inside Dia. 33/64 In., Color Gray, Material Rubber, Height 39/64 In., Width 3/4 In., For Use With IP66/68 Rated Pushbutton-Actuated Switches, Includes -

Reviews