Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Push Button Boot, 7/16-28NS

  • Zoro #: G0504664
  • Mfr #: N3030 7/16-28 4

$3.96

  • Includes: -
  • Color: clear
  • Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Apm Hexseal #N3030 7/16-28 4 Specifications

  • Zoro #: G0504664
  • Mfr #: N3030 7/16-28 4
Includes: - Color: clear
Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements Inside Dia.: 27/64"
Height: 35/64" Thread Size: 7/16-28NS
Item: Push Button Boot Material: Rubber
For Use With: Marine, Industrial Controls, Power Tools, Chemical Food Processing Equipment, Communications, Test Equipment, Commercial and Consumer Appliances, Instrument Panels Width: 5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's selection of switch accessories include toggle switches, limit switches, rocker switches, push button switches, rotary switches and many other switch types. Take a look at the features for Apm Hexseal Push Button Boot. Color: clear.

Reviews of Apm Hexseal #N3030 7/16-28 4