SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rocker Switch Boot, F/ M Series

APM HEXSEAL| Zoro #: G2405487| Mfr #: 1113/70

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TransparentItem: Rocker Switch BootWidth: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405487 Mfr #: 1113/70
Color: TransparentItem: Rocker Switch Boot
Width: 5/8"Length: 1-7/32"
Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental ElementsMaterial: Rubber
Height: 19/64"Thread Size: 19/64"
For Use With: IP54 Rated M Series Rocker SwitchInside Dia.: 1-7/32"
Country of Origin (subject to change): United States

Description

Rocker Switch Boot, Thread Size 19/64 In., Inside Dia. 1-7/32 In., Color Transparent, Material Rubber, Height 19/64 In., Width 5/8 In., Length 1-7/32 In., For Use With IP54 Rated M Series Rocker Switch

Reviews