Shop Alternate Products
This Product is Discontinued
Apm Hexseal
Rocker Switch Boot, Transparent, M Series (Discontinued)
Mfr # 1113/80
Zoro # G0482045
This Product is Discontinued
Key Features
- Inside Dia. 1-3/4"
- Color Transparent
- Material Rubber
- For Use With IP54 Rated M Series Rocker Switch
- Height 9/16 in