KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Switch Shaft Seal, F/ N90

APM HEXSEAL| Zoro #: G0796512| Mfr #: N9040X1/8 2

$3.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rotary Switch Shaft Seal
Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
Thread Size: 1/4-40NEF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796512 Mfr #: N9040X1/8 2
Item: Rotary Switch Shaft SealResists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
Thread Size: 1/4-40NEFFor Use With: Mfr. No. N90 Series Rotary Switches
Color: GrayInside Dia.: 1/8"
Height: 7/32"Length: 3/8"
Material: RubberCountry of Origin (subject to change): United States

Description

Rotary Switch Shaft Seal, Thread Size 1/4-40NEF, Inside Dia. 1/8 In., Color Gray, Material Rubber, Height 7/32 In., Length 3/8 In., For Use With Mfr. No. N90 Series Rotary Switches, Includes -

Reviews