SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-32 x 5/8" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G1728851| Mfr #: BAGHPZZZZAAZZ

$8.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.403"Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728851 Mfr #: BAGHPZZZZAAZZ
Material: 18-8 Stainless SteelHead Dia.: 0.403"
Thread Size: #10-32System of Measurement: Inch
Meets/Exceeds: UL and CSAFinish: Plain
Hole Size: 0.199 to 0.204"Temp. Range (F): -160 to 500
Drive Type: PhillipsLength: 5/8"
Package Quantity: 10Driver Size: #3
Seal Material: Silicone RubberHead Height: 0.133"
Head Type: PanItem: Self-Sealing Machine Screw
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #3, Head Dia. 0.403", Head Height 0.133", Hole Size 0.199 to 0.204", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews