1/4-20 x 1/2" Pan Head Phillips Self-Sealing Machine Screw, 5 pk.

APM HEXSEAL| Zoro #: G1291157| Mfr #: BAKENZZZZAAZZ

$11.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Hole Size: 0.265 to 0.269"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291157 Mfr #: BAKENZZZZAAZZ
Material: 18-8 Stainless SteelHole Size: 0.265 to 0.269"
Length: 1/2"Package Quantity: 5
Meets/Exceeds: UL and CSADrive Type: Phillips
Seal Material: Silicone RubberThread Size: 1/4-20
Head Type: PanFinish: Plain
System of Measurement: InchHead Height: 0.175"
Head Dia.: 0.517"Driver Size: #3
Temp. Range (F): -160 to 500Item: Self-Sealing Machine Screw
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.517", Head Height 0.175", Hole Size 0.265 to 0.269", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 5

Reviews