HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4-20 x 3/4" Pan Head Phillips Self-Sealing Machine Screw, 5 pk.

APM HEXSEAL| Zoro #: G1619073| Mfr #: BAKERZZZZAAZZ

$8.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #3
Head Height: 0.175"
Head Dia.: 0.517"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619073 Mfr #: BAKERZZZZAAZZ
Driver Size: #3Head Height: 0.175"
Head Dia.: 0.517"Material: 18-8 Stainless Steel
System of Measurement: InchTemp. Range (F): -160 to 500
Thread Size: 1/4-20Package Quantity: 5
Head Type: PanHole Size: 0.265 to 0.269"
Meets/Exceeds: UL and CSALength: 3/4"
Seal Material: Silicone RubberDrive Type: Phillips
Finish: PlainItem: Self-Sealing Machine Screw
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.517", Head Height 0.175", Hole Size 0.265 to 0.269", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 5

Reviews