HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

#4-40 x 5/16" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G2460972| Mfr #: BACIJZZZZAAZZ

$12.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 0.080"
Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460972 Mfr #: BACIJZZZZAAZZ
Thread Size: 4-40Head Height: 0.080"
Length: 5/16"Seal Material: Silicone Rubber
Meets/Exceeds: UL and CSATemp. Range (F): -160 to 500
Head Dia.: 0.238"Hole Size: 0.125 to 0.129"
Item: Self-Sealing Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 10
Head Type: PanSystem of Measurement: Inch
Driver Size: #1Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.238", Head Height 0.080", Hole Size 0.125 to 0.129", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews