SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#6-32 x 1-1/4" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G1190515| Mfr #: BAEHZBZZZAAZZ

$21.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.097"Seal Material: Silicone RubberMaterial: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190515 Mfr #: BAEHZBZZZAAZZ
Head Height: 0.097"Seal Material: Silicone Rubber
Material: 18-8 Stainless SteelDriver Size: #2
Temp. Range (F): -160 to 500Hole Size: 0.147 to 0.152"
Thread Size: 6-32Item: Self-Sealing Machine Screw
Finish: PlainLength: 1-1/4"
Head Type: PanHead Dia.: 0.294"
Meets/Exceeds: UL and CSAPackage Quantity: 10
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.294", Head Height 0.097", Hole Size 0.147 to 0.152", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews