BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#4-40 x 3/8" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G1048853| Mfr #: BACIKZZZZAAZZ

$13.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainHole Size: 0.125 to 0.129"Drive Type: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048853 Mfr #: BACIKZZZZAAZZ
Finish: PlainHole Size: 0.125 to 0.129"
Drive Type: PhillipsPackage Quantity: 10
System of Measurement: InchThread Size: #4-40
Head Dia.: 0.238"Driver Size: #1
Meets/Exceeds: UL and CSATemp. Range (F): -160 to 500
Length: 3/8"Head Height: 0.080"
Item: Self-Sealing Machine ScrewHead Type: Pan
Material: 18-8 Stainless SteelDia./Thread Size: #4-40
Seal Material: Silicone RubberCountry of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.238", Head Height 0.080", Hole Size 0.125 to 0.129", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews