BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#4-40 x 5/8" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G0339927| Mfr #: BACIPZZZZAAZZ

$11.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.238"Thread Size: #4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339927 Mfr #: BACIPZZZZAAZZ
Material: 18-8 Stainless SteelHead Dia.: 0.238"
Thread Size: #4-40System of Measurement: Inch
Meets/Exceeds: UL and CSAFinish: Plain
Hole Size: 0.125 to 0.129"Temp. Range (F): -160 to 500
Drive Type: PhillipsDia./Thread Size: #4-40
Length: 5/8"Package Quantity: 10
Driver Size: #1Seal Material: Silicone Rubber
Head Height: 0.080"Head Type: Pan
Item: Self-Sealing Machine ScrewCountry of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.238", Head Height 0.080", Hole Size 0.125 to 0.129", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews