Shop Alternate Products
This Product is Discontinued
Apm Hexseal
#6-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (Discontinued)
Mfr # BAEHVZZZZAAZZ
Zoro # G0391903
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1 in
- Head Type Pan
- Drive Phillips