SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#6-32 x 1/4" Pan Head Phillips Self-Sealing Machine Screw, 25 pk.

APM HEXSEAL| Zoro #: G0951291| Mfr #: BAEHHZZZZAAZZ

$34.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.294"Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951291 Mfr #: BAEHHZZZZAAZZ
Material: 18-8 Stainless SteelHead Dia.: 0.294"
Thread Size: #6-32System of Measurement: Inch
Meets/Exceeds: UL and CSAFinish: Plain
Hole Size: 0.147 to 0.152"Temp. Range (F): -160 to 500
Drive Type: PhillipsLength: 1/4"
Package Quantity: 25Driver Size: #2
Seal Material: Silicone RubberHead Height: 0.097"
Head Type: PanItem: Self-Sealing Machine Screw
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.294", Head Height 0.097", Hole Size 0.147 to 0.152", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 25

Reviews