KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 5/8" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G2244873| Mfr #: BAEHPZZZZAAZZ

$12.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.097"
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244873 Mfr #: BAEHPZZZZAAZZ
Thread Size: 6-32Head Height: 0.097"
Length: 5/8"Seal Material: Silicone Rubber
Meets/Exceeds: UL and CSATemp. Range (F): -160 to 500
Head Dia.: 0.294"Hole Size: 0.147 to 0.152"
Item: Self-Sealing Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 10
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.294", Head Height 0.097", Hole Size 0.147 to 0.152", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews