KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G0810582| Mfr #: BAFHVZZZZAAZZ

$17.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.115"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810582 Mfr #: BAFHVZZZZAAZZ
Thread Size: 8-32Head Height: 0.115"
Length: 1"Seal Material: Silicone Rubber
Meets/Exceeds: UL and CSATemp. Range (F): -160 to 500
Head Dia.: 0.347"Hole Size: 0.173 to 0.179"
Item: Self-Sealing Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 10
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.347", Head Height 0.115", Hole Size 0.173 to 0.179", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews