BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#8-32 x 1/2" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G0372504| Mfr #: BAFHNZZZZAAZZ

$14.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2Package Quantity: 10Head Height: 0.115"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372504 Mfr #: BAFHNZZZZAAZZ
Driver Size: #2Package Quantity: 10
Head Height: 0.115"Finish: Plain
Item: Self-Sealing Machine ScrewDrive Type: Phillips
Seal Material: Silicone RubberThread Size: #8-32
Head Type: PanHole Size: 0.173 to 0.179"
Temp. Range (F): -160 to 500Length: 1/2"
Dia./Thread Size: #8-32Meets/Exceeds: UL and CSA
System of Measurement: InchMaterial: 18-8 Stainless Steel
Head Dia.: 0.347"Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.347", Head Height 0.115", Hole Size 0.173 to 0.179", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews