#8-32 x 1/4" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G1593304| Mfr #: BAFHHZZZZAAZZ

$14.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.347"Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593304 Mfr #: BAFHHZZZZAAZZ
Material: 18-8 Stainless SteelHead Dia.: 0.347"
Thread Size: #8-32System of Measurement: Inch
Meets/Exceeds: UL and CSAFinish: Plain
Hole Size: 0.173 to 0.179"Temp. Range (F): -160 to 500
Drive Type: PhillipsDia./Thread Size: #8-32
Length: 1/4"Package Quantity: 10
Driver Size: #2Seal Material: Silicone Rubber
Head Height: 0.115"Head Type: Pan
Item: Self-Sealing Machine ScrewCountry of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.347", Head Height 0.115", Hole Size 0.173 to 0.179", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews