DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

#8-32 x 3/8" Pan Head Phillips Self-Sealing Machine Screw, 10 pk.

APM HEXSEAL| Zoro #: G1079547| Mfr #: BAFHKZZZZAAZZ

$12.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2
Head Height: 0.115"
Head Dia.: 0.347"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079547 Mfr #: BAFHKZZZZAAZZ
Driver Size: #2Head Height: 0.115"
Head Dia.: 0.347"Material: 18-8 Stainless Steel
System of Measurement: InchTemp. Range (F): -160 to 500
Thread Size: 8-32Package Quantity: 10
Head Type: PanHole Size: 0.173 to 0.179"
Meets/Exceeds: UL and CSALength: 3/8"
Seal Material: Silicone RubberDrive Type: Phillips
Finish: PlainItem: Self-Sealing Machine Screw
Country of Origin (subject to change): United States

Description

Self-Sealing Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.347", Head Height 0.115", Hole Size 0.173 to 0.179", Seal Material Silicone Rubber, Temp. Range (F) -160 to 500, Meets/Exceeds UL and CSA, Package Quantity 10

Reviews