Toggle Switch Boot, 1/2-32NS

APM HEXSEAL| Zoro #: G0602296| Mfr #: IN1030 1/2-32 1

$4.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Item: Toggle Switch Boot
Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602296 Mfr #: IN1030 1/2-32 1
Width: 2-1/4"Item: Toggle Switch Boot
Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental ElementsThread Size: 1/2-32NS
For Use With: Marine, Industrial Controls, Power Tools, Chemical Food Processing Equipment, Communications, Test Equipment, Commercial and Consumer Appliances, Instrument PanelsColor: Gray
Inside Dia.: 7/32"Height: 7/8"
Length: 5/8"Material: Rubber
Country of Origin (subject to change): United States

Description

Toggle Switch Boot, Thread Size 1/2-32NS, Inside Dia. 7/32 In., Color Gray, Material Rubber, Height 7/8 In., Width 2-1/4 In., Length 5/8 In., For Use With Marine, Industrial Controls, Power Tools, Chemical Food Processing Equipment, Communications, Test Equipment, Commercial and Consumer Appliances, Instrument Panels, Includes -

Reviews