KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch Boot, 1/4-40NS

APM HEXSEAL| Zoro #: G2321602| Mfr #: N5030L 3

$4.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/8"
Item: Toggle Switch Boot
Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321602 Mfr #: N5030L 3
Width: 3/8"Item: Toggle Switch Boot
Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental ElementsThread Size: 1/4-40NS
For Use With: Mfr. No. N50 Series Toggle SwitchesColor: Gray
Inside Dia.: 1/16"Height: 1/2"
Length: 3/8"Material: Rubber
Country of Origin (subject to change): United States

Description

Toggle Switch Boot, Thread Size 1/4-40NS, Inside Dia. 1/16 In., Color Gray, Material Rubber, Height 1/2 In., Width 3/8 In., Length 3/8 In., For Use With Mfr. No. N50 Series Toggle Switches, Includes -

Reviews